Square D (Schneider Electric) 9001SKR3U Momentary Universal Extended Guard Non-Illuminated PushButton-Operator Only | Graybar Store
Square D (Schneider Electric) - Momentary Universal Extended Guard Non-Illuminated PushButton-Operator Only - 9001SKR3U
+ / - Hover over image to Zoom
Other Views

    Momentary Universal Extended Guard Non-Illuminated PushButton-Operator Only

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKR3U
    SKU: 88248435
    $41.78
    Checking Pricing
         
    Color:Universal
    Additional Features:Extended Guard Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKR3U
    • Color Universal
    • Additional Features Extended Guard Round
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Universal round non-illuminated momentary operator only pushbutton with extended guard.
    • Plastic bezel
    • NEMA 1/2/3/3R/4/4X/6/12 and 13
    • No contact blocks
    • Universal includes 1 each: black, red, green, yellow, orange, blue and white