Square D (Schneider Electric) ZB4BW333 Momentary Round Flush 22 mm Illuminated Pushbutton | Graybar Store
Square D (Schneider Electric) - Momentary Round Flush 22 mm Illuminated Pushbutton - ZB4BW333
+ / - Hover over image to Zoom
Other Views

    Momentary Round Flush 22 mm Illuminated Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW333
    SKU: 99485691
    $20.41
    Checking Pricing
         
    Shape of Head:Round
    Contact Operation:Momentary
    Use With:ZB4 Series Accessories
    Color:Green
    Type of Push:Flush
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW333
    • Color Green
    • Contact Operation Momentary
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1/2/3/4/12/13
    • Shape of Head Round
    • Size (mm) 22
    • Use With ZB4 Series Accessories
    • Type of Push Flush
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Illuminated 22 mm round green flush momentary pushbutton for use with ZB4 series.
    • Color: Green
    • Flush type of push
    • Only use with protected LED™ light modules