Square D (Schneider Electric) 9001SKRU2 Momentary Interlocked Pendant Station Push Button Unit-Two Speed | Graybar Store
     
Square D (Schneider Electric) - Momentary Interlocked Pendant Station Push Button Unit-Two Speed - 9001SKRU2
+ / - Hover over image to Zoom
Other Views

    Momentary Interlocked Pendant Station Push Button Unit-Two Speed

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKRU2
    SKU: 88248445
    $292.24
    Checking Pricing
         
    Voltage Rating:600
    Amperage Rating:10
    Operator Type:Momentary Interlocked
    Additional Features:Two Speed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKRU2
    • Additional Features Two Speed
    • Amperage Rating 10
    • Operator Type Momentary Interlocked
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Momentary interlocked 10A 600V two speed pushbutton unit for use with pendant stations.
    • 2 Buttons per unit
    • Use factory enclosed contact blocks