Square D (Schneider Electric) ZB4BC2 Momentary Black Mushroom 40mm Head Pushbuttons | Graybar Store
Square D (Schneider Electric) - Momentary Black Mushroom 40mm Head Pushbuttons - ZB4BC2
+ / - Hover over image to Zoom
Other Views

    Momentary Black Mushroom 40mm Head Pushbuttons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BC2
    SKU: 99495979
    $32.27
    Checking Pricing
         
    Color:Black
    Shape of Head:40 mm Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BC2
    • Color Black
    • IEC Rating IEC 60947-1; IEC
    • Shape of Head 40 mm Round
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Momentary non-illuminated 22 mm pushbutton with black 40mm dia. mushroom head for use with ZB4 series.
    • Metal bezel
    • Unmarked
    • Chrome die-cast aluminum material