Hubbell Premise Wiring NS785W NetSELECT® Molded-In Voice/Low-Speed Data Insert | Graybar Store
Hubbell Premise Wiring - NetSELECT®  Molded-In Voice/Low-Speed Data Insert - NS785W
+ / - Hover over image to Zoom
Other Views

    NetSELECT® Molded-In Voice/Low-Speed Data Insert

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NS785W
    SKU: 25086085
    $13.42
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:High-Impact Resistant; Molded-In Appearance
    Part Number:NS785W
    Color:White
    Packaging:1 Each
    Dimensions (Inches):1.3 W x 0.31 D x 4.18 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NS785W
    • Color White
    • Part Number NS785W
    • Termination Style Screw Terminal
    • Type Molded-In Video and Voice Decorator Frame
    • Additional Features High-Impact Resistant; Molded-In Appearance
    • Dimensions (Inches) 1.3 W x 0.31 D x 4.18 H
    • Material Thermoplastic
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    netSELECT® Molded-In Video And Voice Decorator Frame, White, Thermoplastic, Dimension (Inches): 1.3 W x 0.31 D x 4.18 H in