Hubbell Premise Wiring NS751I NetSELECT® Molded-In Voice and CATV/Satellite Plate, Midsize | Graybar Store
Hubbell Premise Wiring - NetSELECT® Molded-In Voice and CATV/Satellite Plate, Midsize - NS751I
+ / - Hover over image to Zoom
Other Views

    NetSELECT® Molded-In Voice and CATV/Satellite Plate, Midsize

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NS751I
    SKU: 25089271
    $2.43
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Convenient Screw Down Terminals; High-Impact Resistant; Molded-In Appearance
    Part Number:NS751I
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NS751I
    • Color Ivory
    • Part Number NS751I
    • Termination Style Screw Terminal
    • Type Molded-In Plates
    • Additional Features Convenient Screw Down Terminals; High-Impact Resistant; Molded-In Appearance
    • Material Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    netSELECT® Molded-In Plate, Ivory, Thermoplastic