Hubbell Premise Wiring NS750W NetSELECT® Molded-In Voice and CATV/Satellite Plate | Graybar Store
Hubbell Premise Wiring - NetSELECT® Molded-In Voice and CATV/Satellite Plate - NS750W
+ / - Hover over image to Zoom
Other Views

    NetSELECT® Molded-In Voice and CATV/Satellite Plate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NS750W
    SKU: 25089269
    $2.39
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Convenient Screw Down Terminals; High-Impact Resistant; Molded-In Appearance
    Part Number:NS750W
    Color:White
    Packaging:1 Each
    Size:0.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NS750W
    • Color White
    • Part Number NS750W
    • Size 0.25 in.
    • Mounting Style Flush Mount
    • Termination Style Screw
    • Type Molded-In Plates
    • Additional Features Convenient Screw Down Terminals; High-Impact Resistant; Molded-In Appearance
    • Material Thermoplastic
    • Packaging 1 Each
    • Country of Origin CN - China
    Product Overview:
    netSELECT® Molded-In Plate, White, Flush Mount, Thermoplastic