Hubbell Premise Wiring NS747W NetSELECT® Molded-In Voice and CATV/Satellite Plate | Graybar Store
Hubbell Premise Wiring - NetSELECT® Molded-In Voice and CATV/Satellite Plate - NS747W
+ / - Hover over image to Zoom
Other Views

    NetSELECT® Molded-In Voice and CATV/Satellite Plate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NS747W
    SKU: 25089264
    $5.23
    Checking Pricing
         
    Material:Thermoplastic
    Module:4-Conductor / 6-Position
    Additional Features:Convenient Screw Down Terminals; High-Impact Resistant; Molded-In Appearance
    Dimensions (Inches):3.125 W x 0.24 D x 4.875 H
    Part Number:NS747W
    Color:White
    No. of Conductors:4
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NS747W
    • Color White
    • No. of Conductors 4
    • Part Number NS747W
    • Mounting Style Flush Mount
    • Termination Style Screw Terminal
    • Type Molded-In Plates
    • Additional Features Convenient Screw Down Terminals; High-Impact Resistant; Molded-In Appearance
    • Dimensions (Inches) 3.125 W x 0.24 D x 4.875 H
    • Module 4-Conductor / 6-Position
    • Material Thermoplastic
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    netSELECT® Molded-In Plate, White, Thermoplastic, Dimension (Inches): 3.125 W x 0.24 D x 4.875 H in