Hubbell Premise Wiring NS730LA NetSELECT® Molded-In Voice Plate | Graybar Store
Hubbell Premise Wiring - NetSELECT® Molded-In Voice Plate - NS730LA
+ / - Hover over image to Zoom
Other Views

    NetSELECT® Molded-In Voice Plate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NS730LA
    SKU: 25081775
    $3.08
    Checking Pricing
         
    Material:Stainless Steel
    Module:4-Conductor / 6-Position
    Additional Features:Convenient Screw Down Terminals; High-Impact Resistant; Molded-In Appearance
    Part Number:NS730LA
    Color:Light Almond
    No. of Conductors:4
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NS730LA
    • Color Light Almond
    • No. of Conductors 4
    • Part Number NS730LA
    • Termination Style Screw Terminal
    • Type Molded-In Plates
    • Additional Features Convenient Screw Down Terminals; High-Impact Resistant; Molded-In Appearance
    • Made Of High Impact Resistant Thermoplastic
    • Module 4-Conductor / 6-Position
    • Material Stainless Steel
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    netSELECT® Molded-In Plate, Light Almond, Stainless Steel