Square D (Schneider Electric) HGL36000S15LUYE Molded Case Switch | Graybar Store
Square D (Schneider Electric) - Molded Case Switch - HGL36000S15LUYE
+ / - Hover over image to Zoom
Other Views

    Molded Case Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HGL36000S15LUYE
    SKU: 25147214
    $1,749.06
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:150A
    Voltage (Volts):600 V AC
    Interrupt Rating:18 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HGL36000S15LUYE
    • Voltage (Volts) 600 V AC
    • Amps 150A
    • Mounting Type Unit Mount
    Product Overview:
    PowerPact® Molded Case Switch, 150A, 600V AC, 3-Pole, 18kA, Unit Mount
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block