Square D (Schneider Electric) LHL36400MB Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - LHL36400MB
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LHL36400MB
    SKU: 92104199
    $7,121.83
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:400A
    Voltage (Volts):250 V DC; 600 V AC
    Interrupt Rating:25 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LHL36400MB
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 400A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • Interrupt Rating 25 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Molded Case Circuit Breaker, 400A, 600V AC/250V DC, 3-Pole, 25kA, Unit Mount
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides