Square D (Schneider Electric) LH36400 Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - LH36400
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LH36400
    SKU: 88241453
    $7,634.55
    Checking Pricing
         
    Pole:3-Pole
    Amps:400A
    Voltage (Volts):600 V AC
    Interrupt Rating:25 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LH36400
    • Voltage (Volts) 600 V AC
    • Amps 400A
    • Pole 3-Pole
    • Interrupt Rating 25 kA
    • Country of Origin MX - Mexico
    Product Overview:
    Molded Case Circuit Breaker, 400A, 600 V AC, 3-Pole, 25kA
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings