Square D (Schneider Electric) FHL36070 Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - FHL36070
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FHL36070
    SKU: 88240166
    $1,448.66
    Checking Pricing
         
    Pole:3-Pole
    Amps:70A
    Voltage (Volts):250 V DC; 600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FHL36070
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 70A
    • Pole 3-Pole
    • Country of Origin 99 - Multiple
    Product Overview:
    Molded Case Circuit Breaker, 70A, 600V AC/250V DC, 3-Pole, 14kA