Square D (Schneider Electric) FHL36040 Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - FHL36040
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FHL36040
    SKU: 88240162
    $1,276.63
    Checking Pricing
         
    Pole:3-Pole
    Amps:40A
    Voltage (Volts):250 V DC; 600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FHL36040
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 40A
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Molded Case Circuit Breaker, 40A, 600V AC/250V DC, 3-Pole, 14kA