Square D (Schneider Electric) FAL341001021 Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - FAL341001021
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL341001021
    SKU: 88240065
    $1,686.89
    Checking Pricing
         
    Amps:100A
    Voltage (Volts):480 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL341001021
    • Voltage (Volts) 480 V
    • Amps 100A
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Molded Case Circuit Breaker, 100A, 480V