Square D (Schneider Electric) FAL34025 Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - FAL34025
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL34025
    SKU: 88240051
    $785.68
    Checking Pricing
         
    Pole:3-Pole
    Amps:25A
    Voltage (Volts):480 V
    Interrupt Rating:18 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL34025
    • Voltage (Volts) 480 V
    • Amps 25A
    • Pole 3-Pole
    • Interrupt Rating 18 kA
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact®, FAL Molded Case Circuit Breaker, 25A, 18kA, 3, 480V
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings