Square D (Schneider Electric) FAL22025 Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - FAL22025
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL22025
    SKU: 88239986
    $334.57
    Checking Pricing
         
    Amps:25A
    Voltage (Volts):240 V AC
    Pole:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL22025
    • Voltage (Volts) 240 V AC
    • Amps 25A
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    PowerPact®, Molded Case Circuit Breaker, 25A, 240V AC, 2-Pole, 10kA