Square D (Schneider Electric) FAL14020 Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - FAL14020
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL14020
    SKU: 88239971
    $252.18
    Checking Pricing
         
    Amps:20A
    Voltage (Volts):277 V AC
    Pole:1-Pole
    Interrupt Rating:18 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL14020
    • Voltage (Volts) 277 V AC
    • Amps 20A
    • Pole 1-Pole
    • Interrupt Rating 18 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact®, Molded Case Circuit Breaker, 20A, 277V AC, 1-Pole, 18kA
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings