Square D (Schneider Electric) FAL12020 Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - FAL12020
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL12020
    SKU: 88239958
    $198.93
    Checking Pricing
         
    Pole:1-Pole
    Amps:20A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL12020
    • Voltage (Volts) 240 V AC
    • Amps 20A
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact®, Molded Case Circuit Breaker, 20A, 240V AC, 1-Pole, 10kA