Square D (Schneider Electric) FAL12015 Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - FAL12015
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL12015
    SKU: 88239957
    $198.93
    Checking Pricing
         
    Pole:1-Pole
    Amps:15A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL12015
    • Voltage (Volts) 240 V AC
    • Amps 15A
    • Pole 1-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact®, Molded Case Circuit Breaker, 15A, 240V AC, 1-Pole, 10kA