Square D (Schneider Electric) LDA36600U31X Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - LDA36600U31X
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDA36600U31X
    SKU: 25641284
    $6,939.99
    Checking Pricing
         
    Mounting Type:I-Line
    Pole:3-Pole
    Amps:600A
    Voltage (Volts):600 V AC
    Interrupt Rating:14 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDA36600U31X
    • Voltage (Volts) 600 V AC
    • Amps 600A
    • Mounting Type I-Line
    • Pole 3-Pole
    • Interrupt Rating 14 kA
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PowerPact®, Molded Case Circuit Breaker, 600A, 600 V AC, 3-Pole, 14kA, I-Line
    (5) LED Indicators; Automatic or Manual Supervised Reset; Dual Purpose Information Output; Dynamic Self Test; Meets Safety Category 4; Quick Release Terminal Blocks; Test Input For Monitoring of External Positive Guided Relays or Contactors