Square D (Schneider Electric) LGA36400U31X Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - LGA36400U31X
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LGA36400U31X
    SKU: 25424625
    $5,039.09
    Checking Pricing
         
    Mounting Type:I-Line
    Pole:3-Pole
    Amps:400A
    Voltage (Volts):600 V AC
    Interrupt Rating:18 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LGA36400U31X
    • Voltage (Volts) 600 V AC
    • Amps 400A
    • Mounting Type I-Line
    • Pole 3-Pole
    • Interrupt Rating 18 kA
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PowerPact®, Molded Case Circuit Breaker, 400A, 600 V AC, 3-Pole, 18kA, I-Line
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility