Square D (Schneider Electric) HDL36150C Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - HDL36150C
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HDL36150C
    SKU: 25235619
    $2,924.47
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:150A
    Voltage (Volts):250 V DC; 600 V AC
    Interrupt Rating:14 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HDL36150C
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 150A
    • Mounting Type Unit Mount
    Product Overview:
    I-Line™, Molded Case Circuit Breaker, 150A, 250 V DC, 600 V AC, 3-Pole, 14kA, Unit Mount
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P