Square D (Schneider Electric) PGL36100 Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - PGL36100
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: PGL36100
    SKU: 25150258
    $17,855.20
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:1000A
    Voltage (Volts):600 V AC
    Interrupt Rating:25 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # PGL36100
    • Voltage (Volts) 600 V AC
    • Amps 1000A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • Interrupt Rating 25 kA
    • Country of Origin US - USA
    Product Overview:
    PowerPact® Molded Case Circuit Breaker, 1000A, 600V AC, 3-Pole, 25kA, Unit Mount
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block