Square D (Schneider Electric) HDL26060 Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - HDL26060
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HDL26060
    SKU: 25095554
    $815.48
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:2-Pole
    Amps:60A
    Voltage (Volts):250 V DC; 600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HDL26060
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 60A
    • Mounting Type Unit Mount
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    I-Line™ Molded Case Circuit Breaker, 60A, 600V AC/250V DC, 2-Pole, 14kA, Unit Mount