Square D (Schneider Electric) HDL36020 Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - HDL36020
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HDL36020
    SKU: 25050995
    $1,019.82
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:20A
    Voltage (Volts):250 V DC; 600 V AC
    Interrupt Rating:14 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HDL36020
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 20A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • Interrupt Rating 14 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    I-Line™, Molded Case Circuit Breaker, 20A, 250 V DC, 600 V AC, 3-Pole, 14kA, Unit Mount
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules