Square D (Schneider Electric) PGA36120 Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - PGA36120
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: PGA36120
    SKU: 22113528
    $18,749.41
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:1200A
    Voltage (Volts):600 V AC
    Interrupt Rating:25 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # PGA36120
    • Voltage (Volts) 600 V AC
    • Amps 1200A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • Interrupt Rating 25 kA
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PowerPact® Molded Case Circuit Breaker, 1200A, 600V AC, 3-Pole, 25kA, Unit Mount
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area