Square D (Schneider Electric) QBA222002 Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - QBA222002
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QBA222002
    SKU: 22076347
    $564.05
    Checking Pricing
         
    Amps:200A
    Mounting Type:I-Line
    Voltage (Volts):240 V AC
    Pole:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QBA222002
    • Voltage (Volts) 240 V AC
    • Amps 200A
    • Mounting Type I-Line
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact®, Molded Case Circuit Breaker, 200A, 240 V AC, 2-Pole, I-Line