Leviton 8681 Mogul-Medium Base 1-Piece 660W 250V Incandescent Lampholder Socket Adapter, White Glazed Porcelain | Graybar Store
Leviton - Mogul-Medium Base 1-Piece 660W 250V Incandescent Lampholder Socket Adapter, White Glazed Porcelain - 8681
+ / - Hover over image to Zoom
Other Views

    Mogul-Medium Base 1-Piece 660W 250V Incandescent Lampholder Socket Adapter, White Glazed Porcelain

    Manufacturer: Leviton
    Manufacturer #: 8681
    SKU: 88158513
    $5.80
    Checking Pricing
         
    Lampholder Type:Incandescent
    Rating:660W, 250V
    Lamp Base:Mogul to Medium
    Body Type/Material:Aluminum With Screw Shell
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8681
    • Body Type/Material Aluminum With Screw Shell
    • Lamp Base Mogul to Medium
    • Lampholder Type Incandescent
    • Rating 660W, 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White 660W 250V 1-piece glazed porcelain incandescent socket adapter with mogul-medium base.
    NOTE: For Use in Porcelain Sockets Only