Crouse Hinds (Eaton) BUB7 Mogul Body | Graybar Store
Crouse Hinds (Eaton) - Mogul Body - BUB7
+ / - Hover over image to Zoom
Other Views

    Mogul Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: BUB7
    SKU: 88068897
    $323.19
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
    Additional Features:Covers Are Provided With Integral Gasket
    Size:4-1/4 W x 17-3/4 L in
    Brand or Series:BUB Series; Condulet
    Length:17-3/4 in.
    Width (Inches):4-1/4
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # BUB7
    • Size 4-1/4 W x 17-3/4 L in
    • Application Prevent Sharp Bends and Kinks in Large Conductors; Protects Insulation During Installation; Provides Access for Maintenance and Future System
    • Additional Features Covers Are Provided With Integral Gasket
    • Body Type UB
    • Brand or Series BUB Series; Condulet
    • Connection Type Threaded
    • Cover and Gasket No
    • Length 17-3/4 in.
    • Material Finish Aluminum; Electrogalvanized
    • Materials Feraloy Iron Alloy
    • Series Mogul
    • Width (Inches) 4-1/4
    • Trade Size (Inches) 2-1/2 in.
    • SKU Spec Sheet
      BUB7 Specification Sheet
      BUB7 Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Condulet® BUB Series Mogul Body, Feraloy Iron Alloy, Aluminum; Electrogalvanized, Width (Inches): 4-1/4 in