Crouse Hinds (Eaton) BUB6 SA Mogul Body | Graybar Store
Crouse Hinds (Eaton) - Mogul Body - BUB6 SA
+ / - Hover over image to Zoom
Other Views

    Mogul Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: BUB6 SA
    SKU: 88068896
    $268.48
    Checking Pricing
         
    Additional Features:Mogul bodies have: Long openings; Provision for easy bends; Taper tapped hubs with integral bushings; Stainless steel cover
    Size:13-1/2 W x 3 D x 4-1/8 H in
    Brand or Series:BUB Series; Eaton
    Trade Size (Inches):2 in.
    Length:13-1/2 in.
    Width (Inches):3
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # BUB6 SA
    • Size 13-1/2 W x 3 D x 4-1/8 H in
    • Application Prevent Sharp Bends and Kinks in Large Conductors; Protects Insulation During Installation; Provides the Longer Openings Needed When Pulling Large
    • Additional Features Mogul bodies have: Long openings; Provision for easy bends; Taper tapped hubs with integral bushings; Stainless steel cover
    • Brand or Series BUB Series; Eaton
    • Length 13-1/2 in.
    Product Overview:
    Eaton® BUB Series Mogul Body, Copper-Free Aluminum, Aluminum; Electrogalvanized, Width (Inches): 3 in