Crouse Hinds (Eaton) BT8 Mogul Body | Graybar Store
Crouse Hinds (Eaton) - Mogul Body - BT8
+ / - Hover over image to Zoom
Other Views

    Mogul Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: BT8
    SKU: 88068886
    $476.78
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Additional Features:Mogul bodies have: Long openings; Provision for easy bends; Taper tapped hubs with integral bushings; Stainless steel cover
    Size:5-23/32 W x 18-3/8 L in
    Brand or Series:Condulet
    Length:18-3/8 in.
    Width (Inches):5-23/32
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # BT8
    • Size 5-23/32 W x 18-3/8 L in
    • Application Prevent Sharp Bends and Kinks in Large Conductors; Protects Insulation During Installation; Provides Access for Maintenance and Future System
    • Additional Features Mogul bodies have: Long openings; Provision for easy bends; Taper tapped hubs with integral bushings; Stainless steel cover
    • Brand or Series Condulet
    • Cover and Gasket No
    • Length 18-3/8 in.
    • Material Finish Aluminum; Electrogalvanized
    • Materials Feraloy Iron Alloy
    • Series Mogul
    • Width (Inches) 5-23/32
    • Trade Size (Inches) 3 in.
    • SKU Spec Sheet
      BT8 Specification Sheet
      BT8 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Condulet® Crouse-Hinds® Mogul Body, Feraloy Iron Alloy, Aluminum; Electrogalvanized, Width (Inches): 5-23/32 in