Crouse Hinds (Eaton) BT3 Mogul Body | Graybar Store
Crouse Hinds (Eaton) - Mogul Body - BT3
+ / - Hover over image to Zoom
Other Views

    Mogul Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: BT3
    SKU: 88068878
    $101.68
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Additional Features:Covers Are Provided With Integral Gasket
    Size:3-5/32 W x 9-9/16 L in
    Brand or Series:BT
    Length:9-9/16 in.
    Width (Inches):3-5/32
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # BT3
    • Size 3-5/32 W x 9-9/16 L in
    • Application Prevent Sharp Bends and Kinks in Large Conductors; Protects Insulation During Installation; Provides Access for Maintenance and Future System
    • Additional Features Covers Are Provided With Integral Gasket
    • Brand or Series BT
    • Cover and Gasket No
    • Length 9-9/16 in.
    • Material Finish Aluminum; Electrogalvanized
    • Materials Feraloy Iron Alloy
    • Series Mogul
    • Width (Inches) 3-5/32
    • Trade Size (Inches) 1 in.
    • SKU Spec Sheet
      BT3 Specification Sheet
      BT3 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® BT Series Mogul Body, Feraloy Iron Alloy, Aluminum; Electrogalvanized, Width (Inches): 3-5/32 in