Crouse Hinds (Eaton) BC10 Mogul Body | Graybar Store
Crouse Hinds (Eaton) - Mogul Body - BC10
+ / - Hover over image to Zoom
Other Views

    Mogul Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: BC10
    SKU: 88068777
    $852.49
    Checking Pricing
         
    Trade Size (Inches):5 in.
    Additional Features:Covers Are Provided With Integral Gasket
    Size:5-1/4 W x 23-3/4 L in
    Brand or Series:Condulet
    Length:23-3/4 in.
    Width (Inches):5-1/4
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # BC10
    • Size 5-1/4 W x 23-3/4 L in
    • Application Prevent Sharp Bends and Kinks in Large Conductors; Protects Insulation During Installation; Provides Access for Maintenance and Future System
    • Additional Features Covers Are Provided With Integral Gasket
    • Brand or Series Condulet
    • Cover and Gasket Cover; Gasket
    • Length 23-3/4 in.
    • Material Finish Aluminum; Electrogalvanized
    • Materials Feraloy Iron Alloy
    • Series Mogul
    • Width (Inches) 5-1/4
    • Trade Size (Inches) 5 in.
    • SKU Spec Sheet
      BC10 Specification Sheet
      BC10 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Condulet® BC Series Mogul Body, Feraloy Iron Alloy, Yes, Aluminum; Electrogalvanized, Width (Inches): 5-1/4 in