GE Lighting 620PS40P-130 MOG PF CLEAR LAMP, 130V | Graybar Store
GE Lighting - MOG PF CLEAR LAMP, 130V - 620PS40P-130
+ / - Hover over image to Zoom
Other Views

    MOG PF CLEAR LAMP, 130V

    Manufacturer: GE Lighting
    Manufacturer #: 620PS40P-130
    SKU: 88111411
    $31.56
    Checking Pricing
         
    Initial Lumens:11200
    Packaging:30 Per Case
    Rated Life (Hour):3000
    Wattage:620
    Alternate Manufacturer Part No.:21952
    Color:Clear
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 620PS40P-130
    • Color Clear
    • Alternate Manufacturer Part No. 21952
    • Base Type Mogul Prefocus
    • Bulb Shape PS40
    • Initial Lumens 11200
    Product Overview:
    GE PS40 620W 130V airport/airfield incandescent lighting with 3000 rated life hours.