Wiremold (Legrand) 880MP Modulink PVC Flush Rectangular Concrete Floor Box | Graybar Store
Wiremold (Legrand) - Modulink PVC Flush Rectangular Concrete Floor Box - 880MP
+ / - Hover over image to Zoom
Other Views

    Modulink PVC Flush Rectangular Concrete Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 880MP
    SKU: 97118984
    $22.29
    Checking Pricing
         
    No. of Gangs:2-Gang
    No. of Hubs:4
    Hub Size (Inches):1-1/4
    Size (Inches):5-1/2 L x 4-1/8 W
    Box Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 880MP
    • Box Depth (Inches) 6 in.
    • Hub Size (Inches) 1-1/4
    • Materials PVC
    • No. of Gangs 2-Gang
    • No. of Hubs 4
    • Size (Inches) 5-1/2 L x 4-1/8 W
    • Country of Origin US - USA
    Product Overview:
    2-Gang Modulink PVC flush rectangular 6 in. deep concrete floor box with hubs.
    • TopGuard protection cover assemblies keep out water, dirt and debris from the power and communication compartments
    • Ratchet adjusting ring allows connection of cover flange without glue or mechanical fasteners
    • Conduit reducers and plugs provided
    • Deptch markings on exterior of the box makes floor box depth calculations quick and easy
    • UL Listed