Panduit NKHF2MIW-X Module Insert Screw Mount | Graybar Store
Panduit - Module Insert Screw Mount - NKHF2MIW-X
+ / - Hover over image to Zoom
Other Views

    Module Insert Screw Mount

    Manufacturer: Panduit
    Manufacturer #: NKHF2MIW-X
    SKU: 25052904
    $0.79
    Checking Pricing
         
    Material:ABS
    Module:Keystone
    Additional Features:Accepts All NetKey Modules; Accessible From the Front for Easy Moves, Adds And Changes; Inserts And Faceplate Frames Enable
    Dimensions (Inches):1.64 W x 0.52 D x 0.89 H
    Part Number:NKHF2MIW-X
    Color:Off White
    Size:1/3 in.
    Packaging:10 per Pack
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NKHF2MIW-X
    • Color Off White
    • Part Number NKHF2MIW-X
    • Size 1/3 in.
    • Mounting Style Screw Mount
    • Type Flat Modular Insert
    • No. of Ports 2
    • Additional Features Accepts All NetKey Modules; Accessible From the Front for Easy Moves, Adds And Changes; Inserts And Faceplate Frames Enable
    • Dimensions (Inches) 1.64 W x 0.52 D x 0.89 H
    • Module Keystone
    • Material ABS
    • Packaging 10 per Pack
    • SKU Spec Sheet
      NKHF2MIW-X Specification Sheet
      NKHF2MIW-X Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CR - Costa Rica
    Product Overview:
    NetKey Module Insert, Off White, Screw Mount, ABS, No. of Ports: 2, Dimension (Inches): 1.64 W x 0.52 D x 0.89 H in