Panduit CHSRE2IW-X Module Insert Recessed Mount; Sloped Mount | Graybar Store
Panduit - Module Insert Recessed Mount; Sloped Mount - CHSRE2IW-X
+ / - Hover over image to Zoom
Other Views

    Module Insert Recessed Mount; Sloped Mount

    Manufacturer: Panduit
    Manufacturer #: CHSRE2IW-X
    SKU: 22126892
    $1.38
    Checking Pricing
         
    Color:Off White
    Material:ABS
    Module:Mini-Com
    Dimensions (Inches):1.56 W x 0.7 D x 1.34 H
    Part Number:CHSRE2IW-X
    Size:0.5 in.
    Packaging:10 per Pack
    Use With:Mini-Com Bezel
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CHSRE2IW-X
    • Color Off White
    • Part Number CHSRE2IW-X
    • Size 0.5 in.
    • No. of Ports 2
    • Dimensions (Inches) 1.56 W x 0.7 D x 1.34 H
    Product Overview:
    Module Insert, Off White, Recessed Mount; Sloped Mount, ABS, No. of Ports: 2, Dimension (Inches): 1.56 W x 0.7 D x 1.34 H in