Panduit Module Frame Screw Mount | Graybar Store
Panduit - Module Frame Screw Mount
+ / - Hover over image to Zoom
Other Views

    Module Frame Screw Mount

    Manufacturer: Panduit
         

    • Manufacturer Panduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Material
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    Color
    Packaging
    No. of Ports
    Price
    NK2RMFEI
    25421304
    ABS
    Keystone
    Accepts 2 NetKey Modules; Compatible With Standard NEMA Outlet Boxes And Rectangular Faceplates
    1.42 W x 0.45 D x 3.81 H
    NK2RMFEI
    Electrical Ivory
    1 Each
    2
    $
    2
    .10
    /
    EA
    25421304
    Material
    ABS
    Module
    Keystone
    Additional Features
    Accepts 2 NetKey Modules; Compatible With Standard NEMA Outlet Boxes And Rectangular Faceplates
    Dimensions (Inches)
    1.42 W x 0.45 D x 3.81 H
    Part Number
    NK2RMFEI
    Color
    Electrical Ivory
    Packaging
    1 Each
    No. of Ports
    2
    $
    2
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NK4RMFEI
    22061225
    ABS
    Keystone
    Accepts 2 NetKey Modules; Compatible With Standard NEMA Outlet Boxes And Rectangular Faceplates
    1.5 W x 0.45 D x 4.1 H
    NK4RMFEI
    Electrical Ivory
    1 Each
    4
    $
    2
    .05
    /
    EA
    22061225
    Material
    ABS
    Module
    Keystone
    Additional Features
    Accepts 2 NetKey Modules; Compatible With Standard NEMA Outlet Boxes And Rectangular Faceplates
    Dimensions (Inches)
    1.5 W x 0.45 D x 4.1 H
    Part Number
    NK4RMFEI
    Color
    Electrical Ivory
    Packaging
    1 Each
    No. of Ports
    4
    $
    2
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25421304 SKU, 25421304 ANALYTICS...
    Additional Features
    Accepts 2 NetKey Modules; Compatible With Standard NEMA Outlet Boxes And Rectangular Faceplates
    Dimensions (Inches)
    1.42 W x 0.45 D x 3.81 H
    Part Number
    NK2RMFEI
    Color
    Electrical Ivory
    Packaging
    1 Each
    No. of Ports
    2
    Price
    $
    2
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22061225 SKU, 22061225 ANALYTICS...
    Additional Features
    Accepts 2 NetKey Modules; Compatible With Standard NEMA Outlet Boxes And Rectangular Faceplates
    Dimensions (Inches)
    1.5 W x 0.45 D x 4.1 H
    Part Number
    NK4RMFEI
    Color
    Electrical Ivory
    Packaging
    1 Each
    No. of Ports
    4
    Price
    $
    2
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available