Panduit NK4RMFEI Module Frame Screw Mount | Graybar Store
Panduit - Module Frame Screw Mount - NK4RMFEI
+ / - Hover over image to Zoom
Other Views

    Module Frame Screw Mount

    Manufacturer: Panduit
    Manufacturer #: NK4RMFEI
    SKU: 22061225
    $2.05
    Checking Pricing
         
    Material:ABS
    Module:Keystone
    Additional Features:Accepts 2 NetKey Modules; Compatible With Standard NEMA Outlet Boxes And Rectangular Faceplates
    Dimensions (Inches):1.5 W x 0.45 D x 4.1 H
    Part Number:NK4RMFEI
    Color:Electrical Ivory
    Packaging:1 Each
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK4RMFEI
    • Color Electrical Ivory
    • Part Number NK4RMFEI
    • No. of Ports 4
    • Additional Features Accepts 2 NetKey Modules; Compatible With Standard NEMA Outlet Boxes And Rectangular Faceplates
    • Dimensions (Inches) 1.5 W x 0.45 D x 4.1 H
    Product Overview:
    NetKey Module Frame, Electrical Ivory, Screw Mount, ABS, No. of Ports: 4, Dimension (Inches): 1.5 W x 0.45 D x 4.1 H in