Hubbell Premise Wiring IM15311015W iSTATION® VGA and 3.5mm HD AV Extender | Graybar Store
Hubbell Premise Wiring - iSTATION® VGA and 3.5mm HD AV Extender - IM15311015W
+ / - Hover over image to Zoom
Other Views

    iSTATION® VGA and 3.5mm HD AV Extender

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IM15311015W
    SKU: 25655204
    $157.02
    Checking Pricing
         
    Module:VGA
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IM15311015W
    • Color White
    • Module VGA
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell Premise Wiring Products, iStation, Modular VGA, 3.5 MM Stereo Jack, 110 Termination, 1.5-Unit, White