Ortronics (Legrand) OR-60900370 Series II® SC Adapter Module | Graybar Store
Ortronics (Legrand) - Series II® SC Adapter Module - OR-60900370
+ / - Hover over image to Zoom
Other Views

    Series II® SC Adapter Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60900370
    SKU: 25416183
    $23.54
    Checking Pricing
         
    Part Number:OR-60900370
    Color:Fog White
    Size:1 Unit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60900370
    • Color Fog White
    • Part Number OR-60900370
    • Size 1 Unit
    • Mounting Style Surface Mount
    • Type Workstation
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® Series II Module, Fog White, Surface Mount