Hubbell Premise Wiring IM15ST1OW iSTATION® 15-Pin Screw Terminal Module | Graybar Store
Hubbell Premise Wiring - iSTATION® 15-Pin Screw Terminal Module - IM15ST1OW
+ / - Hover over image to Zoom
Other Views

    iSTATION® 15-Pin Screw Terminal Module

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IM15ST1OW
    SKU: 22067336
    $30.20
    Checking Pricing
         
    Module:SVGA
    Color:White
    Packaging:1 Each
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IM15ST1OW
    • Color White
    • Connector Type 15-Pin Female to Screw Terminal
    • Termination Style Screw Terminal
    • Module SVGA
    • Plating Material Nickel-Plated
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Module, White, Packaging: 1 Each, Termination Style: Screw