Siemon Y-BRIDGE Modular Y Adapter, All Jacks | Graybar Store
Siemon - Modular Y Adapter, All Jacks - Y-BRIDGE
+ / - Hover over image to Zoom
Other Views

    Modular Y Adapter, All Jacks

    Manufacturer: Siemon
    Manufacturer #: Y-BRIDGE
    SKU: 95009668
    $10.20
    Checking Pricing
         
    Package Quantity:1
    Color:Grey
    Adapter Type:All Jacks
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Y-BRIDGE
    • Color Grey
    • Category Cat 3
    • Connector Type Y-Adapter
    • Adapter Type All Jacks
    • Gauge None
    • Package Quantity 1
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Bridges all jack pairs. Compatible with any wiring jack. Provides an additional 4-pair jack with the same wiring.
    • Bridges all jack pairs
    • Adapters can be used in a 6- or 8- position jack
    • Meets Category 3 transmission specifications