Siemon YA4-A3-U1 Modular Y Adapter, 4-Pair T568B | Graybar Store
Siemon - Modular Y Adapter, 4-Pair T568B - YA4-A3-U1
+ / - Hover over image to Zoom
Other Views

    Modular Y Adapter, 4-Pair T568B

    Manufacturer: Siemon
    Manufacturer #: YA4-A3-U1
    SKU: 95009547
    $9.50
    Checking Pricing
         
    Package Quantity:1
    Color:Grey
    Adapter Type:4-Pair T568B
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # YA4-A3-U1
    • Color Grey
    • Category Cat 3
    • Connector Type Y-Adapter
    • Adapter Type 4-Pair T568B
    • Gauge None
    • Package Quantity 1
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Splits a 4-pair T568B jack for 1-, 2- or 3-pair voice and 1-pair voice/modem.
    • Splits a 4-pair T568B jack for 1-, 2- or 3-pair voice and 1-pair voice/modem
    • Adapters can be used in a 6- or 8- position jack
    • Meets Category 3 transmission specifications