Siemon YT4-E2-U2 Modular Y Adapter, 4-Pair T568A/B 10BASE-T, Token Ring or Voice | Graybar Store
Siemon - Modular Y Adapter, 4-Pair T568A/B 10BASE-T, Token Ring or Voice - YT4-E2-U2
+ / - Hover over image to Zoom
Other Views

    Modular Y Adapter, 4-Pair T568A/B 10BASE-T, Token Ring or Voice

    Manufacturer: Siemon
    Manufacturer #: YT4-E2-U2
    SKU: 95011844
    $9.50
    Checking Pricing
         
    Package Quantity:1
    Color:Grey
    Adapter Type:4-Pair T568A/B 10BASE-T, Token Ring or Voice
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # YT4-E2-U2
    • Color Grey
    • Category Cat 3
    • Connector Type Y-Adapter
    • Adapter Type 4-Pair T568A/B 10BASE-T, Token Ring or Voice
    • Gauge None
    • Package Quantity 1
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Splits a 4-pari T568A/B jack for 10BAST-T and Token Ring or voice applications.
    • Splits a 4-pari T568A/B jack for 10BAST-T and Token Ring or voice applications
    • Adapters can be used in a 6- or 8- position jack
    • Meets Category 3 transmission specifications