Siemon YT4-E2-E2 Modular Y Adapter, 4-Pair T568A/B 10BASE-T | Graybar Store
Siemon - Modular Y Adapter, 4-Pair T568A/B 10BASE-T - YT4-E2-E2
+ / - Hover over image to Zoom
Other Views

    Modular Y Adapter, 4-Pair T568A/B 10BASE-T

    Manufacturer: Siemon
    Manufacturer #: YT4-E2-E2
    SKU: 95009667
    $9.50
    Checking Pricing
         
    Package Quantity:1
    Color:Grey
    Adapter Type:4-Pair T568A/B 10BASE-T
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # YT4-E2-E2
    • Color Grey
    • Category Cat 3
    • Connector Type Y-Adapter
    • Adapter Type 4-Pair T568A/B 10BASE-T
    • Gauge None
    • Package Quantity 1
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Splits a 4-pair T568B/B jack for all 10BASE-T applications at either jack.
    • Splits a 4-pair T568B/B jack for all 10BASE-T applications at either jack
    • Adapters can be used in a 6- or 8- position jack
    • Meets Category 3 transmission specifications