APC (Schneider Electric) - Modular Toolless Airflow Management Blanking Panel - AR8136BLK
+ / - Hover over image to Zoom
Other Views

Modular Toolless Airflow Management Blanking Panel

Manufacturer: APC (Schneider Electric)
Manufacturer #: AR8136BLK
SKU: 25011457
Checking Pricing
     
Height (Inches):45 mm
Color:Black
Depth (Inches):28 mm
Rack Units:1
Length:19 in
Width (Inches):483 mm
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer APC (Schneider Electric)
  • Manufacturer # AR8136BLK
  • Color Black
  • Rack Units 1
  • Depth (Inches) 28 mm
  • Height (Inches) 45 mm
  • Length 19 in
  • Width (Inches) 483 mm
Product Overview:
Modular Toolless Airflow Management Blanking Panel, Black, Preventing Air Recirculation, Rack Units: 1 RU