Square D (Schneider Electric) RE17RCMU Modular Timer | Graybar Store
Square D (Schneider Electric) - Modular Timer - RE17RCMU
+ / - Hover over image to Zoom
Other Views

    Modular Timer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RE17RCMU
    SKU: 25559260
    $67.62
    Checking Pricing
         
    Additional Features:DIN Rail Mount
    Termination:Screw
    Amperage Rating:8 A
    Voltage Rating:24 to 240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RE17RCMU
    • Termination Screw
    • Additional Features DIN Rail Mount
    • Amperage Rating 8 A
    • Voltage Rating 24 to 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Zelio™ Modular Timer, Voltage Rating: 24 to 240 V AC, Amperage Rating: 8 A, Screw Termination