Square D (Schneider Electric) RE17LAMW Modular Timer | Graybar Store
Square D (Schneider Electric) - Modular Timer - RE17LAMW
+ / - Hover over image to Zoom
Other Views

    Modular Timer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RE17LAMW
    SKU: 25559255
    $63.92
    Checking Pricing
         
    Additional Features:DIN Rail Mount
    Termination:Screw
    Amperage Rating:0.7 A
    Voltage Rating:24 to 240 V AC/V DC
    Poles:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RE17LAMW
    • Termination Screw
    • Additional Features DIN Rail Mount
    • Amperage Rating 0.7 A
    • Poles 1
    • Voltage Rating 24 to 240 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Zelio™ Modular Timer, Voltage Rating: 24 to 240 V AC/V DC, Amperage Rating: 0.7 A, Screw Termination, Poles: 1